Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Receptacle 444720652

Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 444720652
  • Zoro # G305910346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444720652
Zoro #
G305910346
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.80mm

Details

Number of Rows
2
Series
44472
Application
Power, Wire-to-Board
Termination Interface Style
Through Hole
Max-Duration
5
Shrouded
Partial
Material - Plating Termination
Tin
Color - Resin
Natural
Material - Resin
Nylon
PCB Retention
Yes
Pitch - Mating Interface
4.20mm
PCB Locator
Yes
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
6
Product Name
Mini-Fit HCS
CSA
LR19980
Orientation
Vertical
Component Type
PCB Header
Glow-Wire Capable
No
Current - Maximum per Contact
11.0A
Plating min - Mating
2.540µm
Voltage - Maximum
600V
UL
E29179
Material - Metal
High Performance Alloy (HPA)
Breakaway
No
Max-Cycle
1
Max-Temp
240
Durability (mating cycles max)
30
Flammability
94V-2
Material - Plating Mating
Tin
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.