Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rectangular Power Connector, 6 Contact(S), Male, Surface Mount Terminal, Receptacle 430450608

Rectangular Power Connector, 6 Contact(S), Male, Surface Mount Terminal, Receptacle (Discontinued)

  • Mfr # 430450608
  • Zoro # G005910561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430450608
Zoro #
G005910561
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
600V
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Terminal Type
Surface Mount
Features
Glow-Wire Capable
Hole Center to Center
3 mm
Standards
CSA Certified; UL E29179
Current Rating
8.5 A
Flammability Rating
UL 94V-0
Number of Contacts
6
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.