Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 73 Contact(S), Female, Solder Terminal, Receptacle

  • Mfr # 345660103

  • Zoro # G205964814


product price: $26.85
/ea
Sold in multiples of 3 for $80.55

Key Features

Type
Receptacle
Color
Black
Insulation Material
Nylon
Application
Automotive, Power, Wire-to-Board
Series
34566
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345660103
Zoro #
G205964814
UPC #
-
Country of Origin
United States

Details

Item
MX123
Type
Receptacle
Color
Black
Insulation Material
Nylon
Application
Automotive, Power, Wire-to-Board
Series
34566
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Material
Nylon
Connector Type
Receptacle
Number of Contacts
73
Hole Center to Center
2.54 mm
Current Rating
11 A; 25 A
Number of Rows
4
Max. Temp.
125°C
Stackable
No
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
11.0A, 25.0A
Circuits Detail
73
Polarized to Mating Part
Yes
Product Name
MX123
Keying to Mating Part
Yes
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +125°C
Material - Resin
Nylon
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.