
Rectangular Power Connector, 9 Contact(S), Female/Male, Crimp Terminal, Plug (Discontinued)
- Mfr # 19092097
- Zoro # G805913113
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19092097
Zoro #
G805913113
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Natural
Number of Rows
3
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
6.7 mm
Current Rating
8 A
Number of Contacts
9
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.