
Rectangular Power Connector, 9 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)
- Mfr # 10845090
- Zoro # G805786939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10845090
Zoro #
G805786939
UPC #
-
Country of Origin
India
Details
Item
Wire Terminal
Insulation Color
Bare
Insulation Type
Polyester
Maximum Operating Temperature
260 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
6.35 mm
Number of Contacts
9
Contact Finish
Tin Plated
Number of Rows
3
Current Rating
13.5 A; 20 A
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.