Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLCMNT CLOSURE PLUG- A SIZE REFERTO00

  • Mfr # 1301550020

  • Zoro # G2090362


product price: $18.79
/ea
Sold in multiples of 4 for $75.16

Key Features

Type
Plug
Series
130155
Product Name
Watertite®
IP Rating
IP67
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550020
Zoro #
G2090362
UPC #
78678899205
Country of Origin
Mexico

Details

Type
Plug
Series
130155
Product Name
Watertite®
IP Rating
IP67
Gender
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.