
Rf Bnc Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Jack (Discontinued)
- Mfr # 731712730
- Zoro # G405932101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731712730
Zoro #
G405932101
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
3.81mm
Details
Style - Connector
Straight
Series
73171
Type
Jack
Max-Cycle
2
Product Name
Mini-BNC
Style
PCB
Reverse Polar
No
PCB Mounting
Through Hole
Max-Duration
5
Impedance
75Ω
Max-Temp
260
Power / Voltage
VOLTAGE: 300 Vrms@Sea Level
Keying to Mating Part
None
Frequency
3 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.