Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rf Bnc Connector, 1 Contact(S), Male, Locking, Plug

  • Mfr # 731697001

  • Zoro # G305982053


product price: $6.29
/ea
Sold in multiples of 15 for $94.35

Key Features

Style - Connector
Straight
Series
73169
Type
Plug
Impedance
75Ω
Frequency
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731697001
Zoro #
G305982053
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Series
73169
Type
Plug
Impedance
75Ω
Frequency
2 GHz
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Reverse Polar
No
Product Name
BNC
Style
Resistive Termination
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.