
Rf Connectors / Coaxial Connectors 4.3-10 Plg Ra Hnd Tght 1/2 Sf Coax Cbl
Mfr # 731626181
Zoro # G605931966
product price: $20.25
/ea
Sold in multiples of 4 for $81.00
Key Features
Style - Connector
Right Angle
Impedance
50Ω
Cable Clamping Method
Solder
Type
Plug
Application
Telecommunications/Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731626181
Zoro #
G605931966
UPC #
-
Country of Origin
China
Details
Style - Connector
Right Angle
Impedance
50Ω
Cable Clamping Method
Solder
Type
Plug
Application
Telecommunications/Networking
Style
Cable
Keying to Mating Part
None
Frequency
12 GHz
Product Name
4.3-10
Power / Voltage
VOLTAGE: 1800 Vrms@Sea Level
Wire/Cable Type
1/2" Super Flex Coaxial
Series
73162
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.