
Rf Connectors / Coaxial Connectors 4.3/10 Panl Mnt Jack Str 4Hol Flg 25.00M
Mfr # 731626141
Zoro # G205932035
product price: $12.55
/eaSold in multiples of 6 for $75.30
Key Features
Style - Connector
Straight
Series
73162
Impedance
50Ω
Application
Telecommunications/Networking
Type
Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731626141
Zoro #
G205932035
UPC #
-
Country of Origin
China
Details
Style - Connector
Straight
Series
73162
Impedance
50Ω
Application
Telecommunications/Networking
Type
Jack
Reverse Polar
No
Product Name
4.3-10
Power / Voltage
VOLTAGE: 1800 Vrms@Sea Level
Style
Panel
Keying to Mating Part
None
Panel Mount Method
Flange
Frequency
12 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.