
Rf Connectors / Coaxial Connectors 4.3/10 Plg Ra Wrench Tight For 1/2Sf Cbl
Mfr # 731626161
Zoro # G505932032
product price: $19.79
/ea
Sold in multiples of 4 for $79.16
Key Features
Style - Connector
Right Angle
Cable Clamping Method
Solder
Impedance
50Ω
Type
Plug
Keying to Mating Part
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731626161
Zoro #
G505932032
UPC #
-
Country of Origin
China
Details
Style - Connector
Right Angle
Cable Clamping Method
Solder
Impedance
50Ω
Type
Plug
Keying to Mating Part
None
Power / Voltage
VOLTAGE: 1800 Vrms@Sea Level
Product Name
4.3-10
Series
73162
Frequency
12 GHz
Wire/Cable Type
1/2" Super Flex Coaxial
Application
Telecommunications/Networking
Style
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.