
Rf Connectors / Coaxial Connectors 4.3/10 Plg Strt Hand Tight For 1/2Sf Cbl
Mfr # 731626171
Zoro # G005932013
product price: $5.49
/eaSold in multiples of 13 for $71.37
Key Features
Style - Connector
Straight
Series
73162
Cable Clamping Method
Solder
Impedance
50Ω
Application
Telecommunications/Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731626171
Zoro #
G005932013
UPC #
-
Country of Origin
China
Details
Style - Connector
Straight
Series
73162
Cable Clamping Method
Solder
Impedance
50Ω
Application
Telecommunications/Networking
Type
Plug
Product Name
4.3-10
Style
Cable
Power / Voltage
VOLTAGE: 1800 Vrms@Sea Level
Frequency
12 GHz
Wire/Cable Type
1/2" Super Flex Coaxial
Keying to Mating Part
None
Reverse Polar
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.