Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Rf Connectors / Coaxial Connectors 50 Ohm Bnc Jack R/A R/A Pcb Receptacle 731310240

Rf Connectors / Coaxial Connectors 50 Ohm Bnc Jack R/A R/A Pcb Receptacle (Discontinued)

  • Mfr # 731310240
  • Zoro # G705931996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731310240
Zoro #
G705931996
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Thickness - Recommended
3.20mm

Details

Style - Connector
Right Angle
Series
73131
Impedance
50Ω
Type
Jack
Style
PCB
PCB Mounting
Through Hole
Frequency
2 GHz
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Product Name
BNC
Keying to Mating Part
None
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.