Zoro Homepage

Rf Connectors / Coaxial Connectors 50 Ohm Pcb Jck Rcpt Mmcx Edge Mnt

  • Mfr # 734151261

  • Zoro # G705932085


product price: $2.79
/ea
Sold in multiples of 30 for $83.70

Key Features

Style - Connector
Straight
Series
73415
Impedance
50Ω
Type
Jack
Max-Duration
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734151261
Zoro #
G705932085
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Series
73415
Impedance
50Ω
Type
Jack
Max-Duration
10
Style
PCB
Product Name
MMCX
Max-Cycle
1
PCB Mounting
Edge Mount
Frequency
6 GHz
Max-Temp
260
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
Keying to Mating Part
None
Reverse Polar
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.