
Rf Connectors / Coaxial Connectors 50 Ohm Tnc(J) R/A Pc M Tnc(J) R/A Pcb Re
Mfr # 731000135
Zoro # G305932065
product price: $5.69
/eaSold in multiples of 15 for $85.35
Key Features
Style - Connector
Right Angle
Impedance
50Ω
Type
Jack
Max-Duration
10
Product Name
TNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731000135
Zoro #
G305932065
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
2.40mm
Details
Style - Connector
Right Angle
Impedance
50Ω
Type
Jack
Max-Duration
10
Product Name
TNC
Max-Cycle
2
Style
PCB
Series
73216
PCB Mounting
Through Hole
Keying to Mating Part
None
Reverse Polar
No
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Max-Temp
260
Frequency
11 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.