
Rf Connectors / Coaxial Connectors 50 Ohms, Fakra Jack, Vertical Through Hole
Mfr # 734035078
Zoro # G305965216
product price: $4.75
/eaSold in multiples of 25 for $118.75
Key Features
Series
73403
Application
Automotive
Connector Type
Jack
Type
Subminiature
Reverse Polar
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734035078
Zoro #
G305965216
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Series
73403
Application
Automotive
Connector Type
Jack
Type
Subminiature
Reverse Polar
No
PCB Mounting
Through Hole
Keying to Mating Part
Yes
Style
PCB
Orientation
Straight
Frequency
6 GHz
Product Name
FAKRA,SMB
Impedance
50Ω
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.