Zoro Homepage

Rf Connectors / Coaxial Connectors 75 Ohm Smb Str Jck P M Smb Str Jck Pcb R

  • Mfr # 731000158

  • Zoro # G505932001


product price: $3.69
/ea
Sold in multiples of 30 for $110.70

Key Features

Style - Connector
Straight
Series
73100
Impedance
75Ω
Type
Jack
Max-Temp
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731000158
Zoro #
G505932001
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Series
73100
Impedance
75Ω
Type
Jack
Max-Temp
260
Panel Mount Method
Flange
Product Name
SMB
Frequency
4 GHz
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Reverse Polar
No
Style
PCB
Keying to Mating Part
None
PCB Mounting
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.