Zoro Homepage
This item is Discontinued.
Molex Rf Connectors / Coaxial Connectors Bnc Jack R/A Pcb 75 Jack R/A Pcb 75 Ohms 731711640

Rf Connectors / Coaxial Connectors Bnc Jack R/A Pcb 75 Jack R/A Pcb 75 Ohms (Discontinued)

  • Mfr # 731711640
  • Zoro # G605931928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731711640
Zoro #
G605931928
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Impedance
75Ω
Type
Miniature
Max-Duration
10
Gender
Jack
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Style
PCB
Max-Temp
260
Product Name
BNC 3 GHz
Frequency
3 GHz
Series
73171
Keying to Mating Part
None
Orientation
Straight
Max-Cycle
2
PCB Mounting
Through Hole
Reverse Polar
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.