
Rf Connectors / Coaxial Connectors Bnc Straight Bulkhea Nc Straight Bulkhea
Mfr # 731195003
Zoro # G505931974
product price: $7.49
/eaSold in multiples of 10 for $74.90
Key Features
Style - Connector
Straight
Series
73119
Impedance
50Ω
Type
Jack
Panel Mount Method
Bulkhead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731195003
Zoro #
G505931974
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Straight
Series
73119
Impedance
50Ω
Type
Jack
Panel Mount Method
Bulkhead
Product Name
BNC
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Cable Attachment
Solder
Frequency
2 GHz
Style
Hookup Wire
Wire/Cable Type
1.32mm max.
Keying to Mating Part
None
Reverse Polar
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.