
Rf Connectors / Coaxial Connectors Fakra Ii Plug Str
Mfr # 734036268
Zoro # G205932042
product price: $2.19
/eaSold in multiples of 40 for $87.60
Key Features
Style - Connector
Straight
Series
73403
Impedance
50Ω
Application
Automotive
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734036268
Zoro #
G205932042
UPC #
-
Country of Origin
China
Details
Style - Connector
Straight
Series
73403
Impedance
50Ω
Application
Automotive
Type
Plug
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Product Name
FAKRA,SMB
Keying to Mating Part
Yes
Style
Cable
Reverse Polar
No
Wire/Cable Type
RG-174, RG-188, RG-316
Frequency
6 GHz
Cable Attachment
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.