
Rf Connectors / Coaxial Connectors Mcx Jack Pcb Verti Cb Vertical 75 Ohm
Mfr # 734155940
Zoro # G905931956
product price: $3.29
/eaSold in multiples of 25 for $82.25
Key Features
Style - Connector
Straight
Series
73415
Impedance
75Ω
Type
Jack
Panel Mount
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734155940
Zoro #
G905931956
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
3.94mm
Details
Style - Connector
Straight
Series
73415
Impedance
75Ω
Type
Jack
Panel Mount
Yes
Style
PCB
PCB Mounting
Through Hole
Keying to Mating Part
None
Max-Temp
260
Reverse Polar
No
Product Name
MCX
Frequency
6 GHz
Max-Duration
5
Max-Cycle
1
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.