
Rf Connectors / Coaxial Connectors Mcx Plug R/A For Be Belden 1671A (Rg405)
Mfr # 734152380
Zoro # G005932112
product price: $4.49
/eaSold in multiples of 15 for $67.35
Key Features
Style - Connector
Right Angle
Series
73415
Impedance
50Ω
Type
Plug
Reverse Polar
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734152380
Zoro #
G005932112
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Right Angle
Series
73415
Impedance
50Ω
Type
Plug
Reverse Polar
No
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Keying to Mating Part
None
Style
Cable
Frequency
6 GHz
Wire/Cable Type
RG-405 2.18mm
Product Name
MCX
Cable Attachment
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.