
Rf Connectors / Coaxial Connectors Mmcx Jack R/A Pcb Re K R/A Pcb Receptacl (Discontinued)
- Mfr # 734151000
- Zoro # G205932110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734151000
Zoro #
G205932110
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
2.40mm
Details
Style - Connector
Right Angle
Impedance
50Ω
Type
Jack
Frequency
6 GHz
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
Product Name
MMCX
Series
73415
PCB Mounting
Through Hole
Keying to Mating Part
None
Reverse Polar
No
Style
PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.