
Rf Connectors / Coaxial Connectors N Jack Bulkhead For For Rg58 Rg141Cable (Discontinued)
- Mfr # 731000037
- Zoro # G305932102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731000037
Zoro #
G305932102
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Straight
Series
73100
Impedance
50Ω
Type
Jack
Power / Voltage
VOLTAGE: 1000 Vrms@Sea Level
Product Name
N
Wire/Cable Type
RG-141, RG-303, RG-58
Keying to Mating Part
None
Cable Attachment
Crimp
Style
Cable
Frequency
11 GHz
Reverse Polar
No
Panel Mount Method
Bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.