
Rf Connectors / Coaxial Connectors Ra Jack Pcb Bhd Ulpr 75 Ohm
Mfr # 731010120
Zoro # G105931978
product price: $4.99
/eaSold in multiples of 20 for $99.80
Key Features
Style - Connector
Right Angle
Series
73101
Impedance
75Ω
Standards
UL E107635
Type
Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731010120
Zoro #
G105931978
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
3.20mm
Details
Style - Connector
Right Angle
Series
73101
Impedance
75Ω
Standards
UL E107635
Type
Jack
UL
E107635
Max-Duration
5
Product Name
BNC
Panel Mount Method
Bulkhead
Keying to Mating Part
None
Max-Cycle
1
PCB Mounting
Through Hole
Frequency
2 GHz
Flammability
94V-2
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Max-Temp
245
Reverse Polar
No
Style
PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.