Zoro Homepage
This item is Discontinued.
Molex Rf Connectors / Coaxial Connectors Ra Plg Std Cbl Crmp 734151121

Rf Connectors / Coaxial Connectors Ra Plg Std Cbl Crmp (Discontinued)

  • Mfr # 734151121
  • Zoro # G605932024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734151121
Zoro #
G605932024
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Right Angle
Series
73415
Impedance
50Ω
Type
Plug
Frequency
6 GHz
Cable Attachment
Crimp
Keying to Mating Part
None
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
Product Name
MMCX
Wire/Cable Type
RG-174, RG-188, RG-316
Style
Cable
Reverse Polar
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.