
Rf Connectors / Coaxial Connectors Right Angle Jack Pcb (Discontinued)
- Mfr # 731000103
- Zoro # G905931994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731000103
Zoro #
G905931994
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
2.40mm
Details
Style - Connector
Right Angle
Series
73404
Impedance
50Ω
Type
Jack
Max-Temp
260
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Reverse Polar
No
Max-Duration
10
Max-Cycle
2
Product Name
SMB
PCB Mounting
Through Hole
Keying to Mating Part
None
Frequency
4 GHz
Style
PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.