Zoro Homepage

Rf Connectors / Coaxial Connectors Right Angle Jack Pcb

  • Mfr # 734151001

  • Zoro # G205932059


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Style - Connector
Right Angle
Series
73415
Impedance
50Ω
Type
Jack
Max-Temp
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734151001
Zoro #
G205932059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Thickness - Recommended
2.40mm

Details

Style - Connector
Right Angle
Series
73415
Impedance
50Ω
Type
Jack
Max-Temp
260
PCB Mounting
Through Hole
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
Product Name
MMCX
Keying to Mating Part
None
Style
PCB
Max-Duration
10
Reverse Polar
No
Frequency
6 GHz
Max-Cycle
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.