Zoro Homepage
This item is Discontinued.
Molex Rf Connectors / Coaxial Connectors Sma Edge Mount Jack 732511150

Rf Connectors / Coaxial Connectors Sma Edge Mount Jack (Discontinued)

  • Mfr # 732511150
  • Zoro # G205931885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732511150
Zoro #
G205931885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Style - Connector
Straight
Series
73251
Impedance
50Ω
Type
Jack
Max-Temp
260
Style
PCB
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Frequency
18 GHz
Max-Duration
10
Max-Cycle
2
Product Name
SMA
Reverse Polar
No
Keying to Mating Part
None
PCB Mounting
Edge Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.