Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rf Connectors / Coaxial Connectors Sma Jack Reverse Pol Arity R/A Pcb 50 Oh

  • Mfr # 732512771

  • Zoro # G205932127


product price: $7.25
/ea
Sold in multiples of 15 for $108.75

Key Features

Style - Connector
Right Angle
Impedance
50Ω
Type
Jack
Frequency
18 GHz
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732512771
Zoro #
G205932127
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Right Angle
Impedance
50Ω
Type
Jack
Frequency
18 GHz
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Panel Mount Method
Bulkhead
Max-Temp
260
Product Name
SMA
Max-Cycle
2
Keying to Mating Part
None
Style
PCB
Gender
RP Jack
Series
73251
PCB Mounting
Through Hole
Max-Duration
10
Reverse Polar
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.