Rf Connectors / Coaxial Connectors Sma Plug Ra Fujikara Ra 1.5C-Qew-Cw Cable

  • Mfr # 732512350

  • Zoro # G005932129


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Style - Connector
Right Angle
Series
73251
Impedance
50Ω
Type
Plug
Frequency
18 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732512350
Zoro #
G005932129
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Right Angle
Series
73251
Impedance
50Ω
Type
Plug
Frequency
18 GHz
Product Name
SMA
Cable Attachment
Crimp
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Style
Cable
Wire/Cable Type
1.5C-QEW-CW
Keying to Mating Part
None
Reverse Polar
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.