Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rf Connectors / Coaxial Connectors Smpm Jack, St Direct Solder Tf 047Sc-2901

  • Mfr # 733000150

  • Zoro # G705965250


product price: $17.89
/ea
Sold in multiples of 5 for $89.45

Key Features

Series
73300
Connector Type
Jack
Type
Microminiature
Wire/Cable Type
.047" Flexible Coaxial
Impedance
50Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733000150
Zoro #
G705965250
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Series
73300
Connector Type
Jack
Type
Microminiature
Wire/Cable Type
.047" Flexible Coaxial
Impedance
50Ω
Orientation
Straight
Style
Cable
Power / Voltage
VOLTAGE: 217 Vrms@Sea Level
Cable Attachment
Solder
Frequency
65 GHz
Product Name
SMPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.