
Rf Connectors / Coaxial Connectors Smpm Plug Vertical Smt Fd Pcb 50 Ohm
Mfr # 733000090
Zoro # G405932118
product price: $12.45
/eaSold in multiples of 10 for $124.50
Key Features
Style - Connector
Straight
Series
73300
Type
Plug
Impedance
50Ω
Reverse Polar
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
733000090
Zoro #
G405932118
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Straight
Series
73300
Type
Plug
Impedance
50Ω
Reverse Polar
No
Style
PCB
Max-Temp
260
Max-Duration
10
PCB Mounting
Surface Mount
Max-Cycle
2
Product Name
SMPM
Frequency
26.5 GHz
Power / Voltage
VOLTAGE: 217 Vrms@Sea Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.