
Rf Mcx Connector, 1 Contact(S), Male, Cable Mount, Crimp Terminal, Locking, Plug (Discontinued)
- Mfr # 733660010
- Zoro # G405913018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
733660010
Zoro #
G405913018
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Right Angle
Series
73366
Cable Clamping Method
Crimp
Type
Plug
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Keying to Mating Part
None
Wire/Cable Type
RG-174, RG-188, RG-316
Frequency
6 GHz
Product Name
MCX
Impedance
50Ω
Reverse Polar
No
Style
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.