Zoro Homepage

Rf Mmcx Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Jack

  • Mfr # 734151471

  • Zoro # G305932041


product price: $3.15
/ea
Sold in multiples of 35 for $110.25

Key Features

Style - Connector
Straight
Series
73415
Type
Jack
PCB Thickness - Recommended
2.40mm
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734151471
Zoro #
G305932041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Thickness - Recommended
2.40mm

Details

Style - Connector
Straight
Series
73415
Type
Jack
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
Frequency
6 GHz
Style
PCB
PCB Mounting
Through Hole
Max-Duration
10
Impedance
50Ω
Keying to Mating Part
None
Max-Cycle
2
Product Name
MMCX
Reverse Polar
No
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.