
Rf Sma Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Jack (Discontinued)
- Mfr # 731000114
- Zoro # G605932055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731000114
Zoro #
G605932055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
3.20mm
Details
Style - Connector
Right Angle
Series
73251
Type
Jack
Keying to Mating Part
None
Impedance
50Ω
PCB Mounting
Through Hole
Max-Cycle
2
Frequency
12.4 GHz
Product Name
SMA
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Max-Temp
260
Max-Duration
10
Reverse Polar
No
Style
PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.