
Rf Smb Connector, 1 Contact(S), Male, Board Mount, Solder Terminal, Locking, Receptacle (Discontinued)
- Mfr # 731000097
- Zoro # G505932018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731000097
Zoro #
G505932018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
PCB Thickness - Recommended
2.40mm
Details
Style - Connector
Right Angle
Series
73100
Type
Jack
Style
PCB
Max-Duration
10
PCB Mounting
Through Hole
Max-Cycle
2
Impedance
50Ω
Keying to Mating Part
None
Max-Temp
260
Panel Mount Method
Bulkhead
Product Name
SMB
Reverse Polar
No
Frequency
4 GHz
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.