Zoro Homepage
This item is Discontinued.
Molex Ring Terminal, 5/16 in Stud Size, 8 AWG, PVC Insulated, Bare, Crimp Termination Only 190710144

Ring Terminal, 5/16 in Stud Size, 8 AWG, PVC Insulated, Bare, Crimp Termination Only (Discontinued)

  • Mfr # 190710144
  • Zoro # G005899552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190710144
Zoro #
G005899552
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
5/16 in
Wire Insulation Diameter
6.70mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Type
PVC
Standards
UL E32244
Series
19071
Material - Plating Mating
Tin
Flammability
94V-0
Barrel Type
Closed
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.