Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/2 in Stud Size, 6 AWG, PVC Insulated, Bare, Crimp Termination Only

  • Mfr # 190710201

  • Zoro # G305899542


product price: $1.19
/ea
Sold in multiples of 85 for $101.15

Key Features

Termination Style
Crimp Termination Only
Insulation Type
PVC
Standards
UL E32244
Series
19071
Wire Insulation Diameter
11.20mm max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190710201
Zoro #
G305899542
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
1/2 in
Wire Insulation Diameter
11.20mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Type
PVC
Standards
UL E32244
Series
19071
CSA
LR18689
Material - Plating Mating
Tin
Plating min - Mating
2.540µm
Flammability
94V-0
Barrel Type
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.