Zoro Homepage
This item is Discontinued.
Molex Ring Terminal, 1/2 in Stud Size, 4 AWG, PVC Insulated, Bare, Crimp Termination Only 190710234

Ring Terminal, 1/2 in Stud Size, 4 AWG, PVC Insulated, Bare, Crimp Termination Only (Discontinued)

  • Mfr # 190710234
  • Zoro # G305899566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190710234
Zoro #
G305899566
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
1/2 in
Wire Insulation Diameter
13.10mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Type
PVC
Standards
UL E32244
Material - Plating Mating
Tin
CSA
LR18689
Flammability
94V-0
Plating min - Mating
2.540µm
Series
19071
Barrel Type
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.