Zoro Homepage
This item is Discontinued.
Molex Ring Insulkrimp (Aa-232-08X) 190700044

Ring Insulkrimp (Aa-232-08X) (Discontinued)

  • Mfr # 190700044
  • Zoro # G105899803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190700044
Zoro #
G105899803
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
8 (M4)
Wire Insulation Diameter
3.70mm max.
Wire Size (AWG)
18, 20, 22

Details

Type
Ring
Flammability
94V-0
Series
19070
Color - Resin
Red
Product Name
InsulKrimp
CSA
LR18689
Insulation
PVC
Material - Plating Mating
Tin
UL
E32244
Barrel Type
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.