Ring Terminal, #8 Stud Size, 10 AWG, PVC Insulated, Yellow

  • Mfr # 190700121

  • Zoro # G605899655


product price: $0.36
/ea
Sold in multiples of 300 for $108.00

Key Features

Insulation Type
PVC
Standards
UL E32244
Flammability
94V-0
Wire Insulation Diameter
6.40mm max.
CSA
LR18689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190700121
Zoro #
G605899655
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8
Wire Insulation Diameter
6.40mm max.

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC
Standards
UL E32244
Flammability
94V-0
CSA
LR18689
Series
19070
Barrel Type
Closed
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.