Zoro Homepage
This item is Discontinued.
Molex Ring Terminal, #5 to #6 Stud Size, 18 AWG, Bare Insulated, Crimp Termination Only 190690031

Ring Terminal, #5 to #6 Stud Size, 18 AWG, Bare Insulated, Crimp Termination Only (Discontinued)

  • Mfr # 190690031
  • Zoro # G705899760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190690031
Zoro #
G705899760
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#5 to #6

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed
Series
19069
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.