Zoro Homepage
This item is Discontinued.
Molex Ring Terminal, 5/16 in Stud Size, 14 AWG, Bare Insulated, Crimp Termination Only 190440168

Ring Terminal, 5/16 in Stud Size, 14 AWG, Bare Insulated, Crimp Termination Only (Discontinued)

  • Mfr # 190440168
  • Zoro # G605899563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190440168
Zoro #
G605899563
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
5/16 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed
Series
19044
CSA
LR18689
Plating min - Mating
2.540µm
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.