Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 8 AWG, Nylon Insulated, Crimp Termination Only

  • Mfr # 190670012

  • Zoro # G405899572


product price: $0.61
/ea
Sold in multiples of 143 for $87.23

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Insulation Type
Nylon
Stud Size
5/16 in
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190670012
Zoro #
G405899572
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
5/16 in
Wire Insulation Diameter
8.98mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Type
Nylon
Standards
UL E32244
Series
19067
CSA
LR18689
Flammability
94V-2
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.