
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190670061
Zoro #
G705899609
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/2" (M12)
Wire Size (AWG)
6
Wire Insulation Diameter
10.87mm max.
Details
Series
19067
Type
Ring
CSA
LR18689
Insulation
Nylon (PA)
Barrel Type
Closed - Brazed
Material - Plating Mating
Tin
Plating min - Mating
2.540µm
Flammability
94V-2
Product Name
NylaKrimp
UL
E32244
Termination Interface Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.