
Ring Terminal, 3/4 in Stud Size, 1/0 AWG, Nylon Insulated, Crimp Termination Only (Discontinued)
- Mfr # 190670106
- Zoro # G405899855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190670106
Zoro #
G405899855
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Stud Size
3/4 in
Wire Insulation Diameter
17.27mm max.
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Type
Nylon
Standards
UL E32244
Series
19067
Flammability
94V-2
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.