Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/2 in Stud Size, 2/0 AWG, Nylon Insulated, Crimp Termination Only

  • Mfr # 190670114

  • Zoro # G005899903


product price: $4.19
/ea
Sold in multiples of 17 for $71.23

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
2/0 AWG
Insulation Type
Nylon
Stud Size
1/2 in
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190670114
Zoro #
G005899903
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2/0 AWG
Stud Size
1/2 in
Wire Insulation Diameter
19.43mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Type
Nylon
Standards
UL E32244
Series
19067
Material - Plating Mating
Tin
Plating min - Mating
2.540µm
Flammability
94V-2
Barrel Type
Closed - Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.