
Ring Terminal, 5/8 in Stud Size, 4/0 AWG, Nylon Insulated, Crimp Termination Only (Discontinued)
- Mfr # 190670131
- Zoro # G105899841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190670131
Zoro #
G105899841
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
4/0 AWG
Stud Size
5/8 in
Wire Insulation Diameter
23.98mm max.
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Type
Nylon
Standards
UL E32244
Series
19067
Flammability
94V-2
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
Plating min - Mating
2.540µm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.