Zoro Homepage

RING PERMA-SEAL (SC-230-10)

  • Mfr # 19164-0065

  • Zoro # G2083834


original price: $0.99
9% off
new price: $0.90
/ea
Sold in multiples of 150 for $135.00

Key Features

Wire Size mm²
3.09-5.01
Stud Size
10 (M5)
Material - Plating Mating
Tin
Wire Insulation Diameter
7.87mm
Plating min - Mating
2.540µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19164-0065
Zoro #
G2083834
UPC #
-
Country of Origin
United States

Dimensions

Wire Size mm²
3.09-5.01
Stud Size
10 (M5)
Wire Insulation Diameter
7.87mm
Wire Size AWG
10, 12

Details

Material - Plating Mating
Tin
Plating min - Mating
2.540µm
CSA
LR18689
Barrel Type
Closed
Plating min - Termination
2.540µm
UL
E32244
Insulation
NiAc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.